Beli standard thread sizes di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Lock Nut with Metric Thread (Pengunci Bearing)
    28%
    Mulai

    Rp65.900

    SKF Lock Nut with Metric Thread (Pengunci Bearing)
    Deskripsi:
    KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
    atribut:
    • Nut for Hydraulic Mounting: No
  2. Kennedy Standard Ceramic Cup
    Mulai

    Rp21.900

    Kennedy Standard Ceramic Cup
    Deskripsi:
    These 10N series of standard ceramic cups are designed to suit all 17/18/26 type TIG torches. Available in a range of sizes, the product works to shield the weld-puddle which is beneficial when working to weld more difficult materials such as stainless steel or titanium.Features and Benefits- Suits WP17, WP18 and WP26 TIG torches for versatility of use- Available in a range of sizes and specifications to suit your needs- Cost effective way of keeping your TIG torch working to an optimum levelTypical Applications- TIG Welding
    atribut:
    • Thread Size: 13/32in UNS-Unifid Special Thread
    • To Suit: Type WP17/18/26
    • Length (mm): 47
    • Product Type: Standard Ceramic Cup
  3. KENTA Thread Plug Gauge Set
    Mulai

    Rp14.999.900

    KENTA Thread Plug Gauge Set
    Deskripsi:
    Feature:Standard metric ISO thread as per DIN 13Hardened gauge steelStandard tolerance 6HInclude GO ang NOGO tips7pcs/set
    atribut:
    • Size: M3,M4,M5,M6,M8,M10,M12
  4. KENTA Threaded Pipe Thread Plug Gauge
    Mulai

    Rp75.999.900

    KENTA Threaded Pipe Thread Plug Gauge
    Deskripsi:
    American Standard taper pipe threadANSI / ASME B1.20.1Taper 1:16For self-sealing pipe thread
  5. Insize NPT Thread Plug Gage (Alat Pengukur Ulir)
    Mulai

    Rp6.299.900

    Insize NPT Thread Plug Gage (Alat Pengukur Ulir)
    Deskripsi:
    American tapered pipe thread for threads with sealant. Standard ANSI / ASME B1.20.1. Taper 1:16. Material: OHNS (Oil Hardened Non-shrinking Steel), stable dimension and wear resistance. Hardness HRC60-62.
  6. SKF Rod Ends with a Male Thread
    Mulai

    Rp369.900

    SKF Rod Ends with a Male Thread
    Deskripsi:
    SKF rod ends consist of an eye-shaped head with an integral shank that forms a housing for a spherical plain bearing. These rod ends are used in applications such as hydraulic cylinders, steering links, tie rods, or anywhere a precision articulation joint is required. SKF provides both rod ends that require maintenance and rod ends that are maintenance-free.
    atribut:
    • Attachment Feature, Rod End Shank: Right-hand male thread
    • Material, Housing: Steel
    • Material, Inner Ring: Bearing steel
    • Sealing: Without
  7. KARCHER HOME & GARDEN Faucet Adapter
    Mulai

    Rp39.900

    KARCHER HOME & GARDEN Faucet Adapter
    Deskripsi:
    Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.
    atribut:
    • Thread Size: G3/4+G1/2
    • Dimensions (mm): 48x33x33
    • Part Number: 2.645-006.0
  8. SKF Rod Ends with a Female Thread (Ring Joint Bearing)
    Mulai

    Rp369.900

    SKF Rod Ends with a Female Thread (Ring Joint Bearing)
    Deskripsi:
    SKF rod ends consist of an eye-shaped head with an integral shank that forms a housing for a spherical plain bearing. These rod ends are used in applications such as hydraulic cylinders, steering links, tie rods, or anywhere a precision articulation joint is required. SKF provides both rod ends that require maintenance and rod ends that are maintenance-free.
    atribut:
    • Material, Housing: Steel
    • Material, Inner Ring: Bearing steel
    • Sealing: Without
  9. CLE-LINE Die Set
    Mulai

    Rp8.299.900

    CLE-LINE Die Set
    Deskripsi:
    Carbon steel hex dies restore damaged or rusted external threads on metal and plastic parts in general purpose threading tasks. Hex dies can be turned with a die wrench or a standard wrench.
    atribut:
    • UNSPSC: 27112805
    • Case Type: Metal
    • Die Material: Carbon Steel
    • Die Shape: Hex
    • Die Type: Solid
    • Finish - Machining: Bright (Uncoated)
    • For Tool Type: Rethreading
    • Includes: Metal Case
    • List Number: 650
    • Primary Material Application: All Materials
    • Primary Material Application ISO Code: H; K; M; N; O; P; S
    • Secondary Material Application: Stainless Steel
    • Secondary Material Application ISO Code: M
    • Thread Direction: Right Hand
  10. SMC AS Series Speed Controller Standard Type In-line Type
    Mulai

    Rp399.900

    SMC AS Series Speed Controller Standard Type In-line Type
    atribut:
    • Port Size: Rc1/4
    • Thread Type: Metric thread(M3, M5);Rc
    • Lock Nut Option: Hexagon Lock Nut
    • Option: None
    • Body Size: 3/8 Standard
  11. GREENFIELD THREADING Die Set
    Mulai

    Rp8.299.900

    GREENFIELD THREADING Die Set
    Deskripsi:
    Carbon steel hex dies restore damaged or rusted external threads on metal and plastic parts in general purpose threading tasks. Hex dies can be turned with a die wrench or a standard wrench.
    atribut:
    • UNSPSC: 27112805
    • Case Type: Metal
    • Die Material: Carbon Steel
    • Die Shape: Hex
    • Die Type: Solid
    • Finish - Machining: Bright (Uncoated)
    • For Tool Type: Rethreading
    • Includes: Metal Case
    • List Number: 377
    • Primary Material Application: All Materials
    • Primary Material Application ISO Code: H; K; M; N; O; P; S
    • Secondary Material Application: Stainless Steel
    • Secondary Material Application ISO Code: M
    • Thread Direction: Right Hand
  12. SMC Standard Air Cylinder (Silinder Pneumatik)
    Mulai

    Rp489.900

    SMC Standard Air Cylinder (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Double Clevis Style
    • Auto Switch: Without Auto Switch
    • Suffix For Cylinder: Rubber Cushion
    • Bore Size (mm): 16
    • Cylinder Stroke (mm): Standard Stroke 30
    • Auto Switch Mounting Style: None
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Head Cover Port Location: Perpendicular To Axis
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  13. TOYOX Thread Hose Toyoron (Selang Benang / Selang Multifungsi)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.599.900

  14. GREENFIELD THREADING Multiple-Size Tap Set (Set Mata Tap)
    Mulai

    Rp4.799.900

    GREENFIELD THREADING Multiple-Size Tap Set (Set Mata Tap)
    Deskripsi:
    These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.
    atribut:
    • Tap Material: High Speed Steel
    • Thread Direction: Right Hand
  15. GREENFIELD THREADING Tap & Die Set (Set Alat Senai dan Tap)
    Mulai

    Rp11.999.900

    GREENFIELD THREADING Tap & Die Set (Set Alat Senai dan Tap)
    Deskripsi:
    These sets contain high-speed steel taps that provide good wear resistance when creating internal threads in general purpose tapping applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel dies, which are an economical choice for external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Metal
    • Class of Fit: 2B
    • Coolant Fed: Non-Coolant Through
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Round
    • Die Type: Adjustable
    • Extended Neck: No
    • Extended Shank: No
    • Extension Tap: No
    • Features: General Purpose Applications
    • Finish - Machining: Bright (Uncoated)
    • Helix Angle (°): 0 (zero)
    • Material - Machining: High Speed Steel
    • Powdered Metal Base Material: No
    • Primary Material Application: All Materials
    • Primary Material Application ISO Code: H; K; M; N; P; S
    • Secondary Material Application: Stainless Steel
    • Secondary Material Application ISO Code: M
    • Spiral Direction: Neutral
    • Standards: ANSI
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Material Grade: M2
    • Tap Overall Length: Table 302
    • Tap Series: 411
    • Tap Shank Dia.: Table 302
    • Tap Shank Standard: Table 302
    • Tap Type: Hand Tap
    • Thread Direction: Right Hand
  16. CLE-LINE Tap & Die Set
    Mulai

    Rp15.999.900

    CLE-LINE Tap & Die Set
    Deskripsi:
    The taps and dies in these sets are made from high-speed steel. They provide good wear resistance in general purpose internal- and external-threading applications in a range of materials, including ferrous and non-ferrous metals.
    atribut:
    • UNSPSC: 23153305
    • 55% Thread Drill Size: 27/64inch; 5.25mm; 7.10mm; 8.90mm; D
    • 65% Thread Drill Size: 10.50mm; 11/32inch; 13/64inch; C; I
    • 75% Thread Drill Size: 10.30mm; 5.00mm; 6.00mm; 8.50mm; H
    • Case Type: Metal
    • Class of Fit: 2B
    • Coolant Fed: Non-Coolant Through
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Series: 710
    • Die Shape: Round
    • Die Thread Sizes Included: M6 x 1.0; M7 x 1.0; M8 x 1.25; M10 x 1.5; M12 x 1.75
    • Die Type: Adjustable
    • Dimensions Standard: Metric
    • Extended Neck: No
    • Extended Shank: No
    • Extension Tap: No
    • Features: General Purpose Applications
    • Finish - Machining: Bright (Uncoated)
    • Helix Angle (°): 0 (zero)
    • Material - Machining: High Speed Steel
    • Max. Die Thread Size: M12x1.75
    • Max. Tap Thread Size: M12x1.75
    • Measurement System: Metric
    • Min. Tap Thread Size: M6x1
    • Min. bore dia.: M6x1.0
    • Number of Dies in Set: 10
    • Number of Flutes: 4
    • Number of Pieces: 13
    • Number of Taps: 10
    • Powdered Metal Base Material: No
    • Primary Material Application: All Materials
    • Primary Material Application ISO Code: H; K; M; N; P; S
    • Secondary Material Application: Stainless Steel
    • Secondary Material Application ISO Code: M
    • Spiral Direction: Neutral
    • Standards: ANSI
    • Tap Chamfer: Plug
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Material Grade: M2
    • Tap Overall Length: Table 302
    • Tap Series: 411
    • Tap Shank Dia.: Table 302
    • Tap Shank Standard: Table 302
    • Tap Sizes Included: M10 x 1.5; M12 x 1.75; M6 x 1.0; M7 x 1.0; M8 x 1.25
    • Tap Type: Hand Tap
    • Tap Wrench Number: T10
    • Thread Direction: Right Hand
    • Thread Limit: D5; D6
    • Thread Pitch: 1.0; 1.25; 1.5; 1.75
    • Thread Sizes Included: M6 x 1.0; M7 x 1.0; M8 x 1.25; M10 x 1.5; M12 x 1.75
    • Thread Type: Metric
  17. Kennedy Gas Lens Body
    Mulai

    Rp129.900

    Kennedy Gas Lens Body
    Deskripsi:
    These 45V series standard gas lens bodies are designed to suit all WP17/18/26 type TIG torches. All with a length of 50mm, the products possess a ceramic cup thread of 13/32" UNS and a torch body thread of 3/8" UNEF.Features and Benefits- Available in a range of sizes to suit your needs- Products suit all 17/18/26 type TIG torches making for a versatile product- Simple yet effective way of keeping your TIG torch working to a optimum levelTypical Applications- TIG Welding
    atribut:
    • To Suit: Type WP17/18/26
    • Length (mm): 50
    • Product Type: Gas Lens Collet body
Daftar Harga standard thread sizes Terbaru October 2026
SKF Lock Nut with Metric Thread (Pengunci Bearing)Rp65.900
Kennedy Standard Ceramic CupRp21.900
KENTA Thread Plug Gauge SetRp14.999.900
KENTA Threaded Pipe Thread Plug GaugeRp75.999.900
Insize NPT Thread Plug Gage (Alat Pengukur Ulir)Rp6.299.900
SKF Rod Ends with a Male ThreadRp369.900
KARCHER HOME & GARDEN Faucet AdapterRp39.900
SKF Rod Ends with a Female Thread (Ring Joint Bearing)Rp369.900
SMC Speed Controller, StandardRp359.900
CLE-LINE Die SetRp8.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)